Contactor Rail S0 16A 24vuc 1NO/1NC Rlug

  • Mfr # 3RT2025-4XB40-00LA2

  • Zoro # G115304038


product price:  $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-4XB40-00LA2
Zoro #
G115304038
UPC #
4089295909
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S0 16A 24vuc 1NO/1NC Rlug is a product under the category of IEC Magnetic Contactors. This industrial tool is designed to control electrically powered equipment and systems, functioning as an essential component in many electrical circuits. It operates at a voltage of 24V UC and has a current rating of 16A, making it suitable for various commercial applications.

Key features include:

A rail-mountable design: This allows for easy installation on standard DIN rails within electrical enclosures.

  • A current rating of 16A: This indicates the maximum amount of current that can flow through the contactor without causing damage or overheating.
  • Operation at a voltage of 24V UC: The contactor is rated for operation within the specified voltage range.
  • Incorporation of one normally open (1NO) and one normally closed (1NC) relay lug: These are used to establish or interrupt power in response to varying conditions in the controlled circuit.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.