Contactor Rail S0 38A 24vdc 1NO/1NC Rlug

  • Mfr # 3RT2028-4XB40-00LA2

  • Zoro # G615303494


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2028-4XB40-00LA2
Zoro #
G615303494
UPC #
4089295961
Country of Origin
Germany

Description

The Siemens Contactor Rail S0 is an IEC Magnetic Contactor rated for operation in rail mounting configurations. It has a current rating, operates within specified voltage ranges, and features a contact configuration of 1 NO / 1 NC.

Current rating: specified as per product specifications

  • Coil voltage: specified as per product specifications
  • Contact configuration: as specified by the manufacturer
  • Mounting: rail mounting
  • Category: IEC Magnetic Contactors
  • Manufacturer: Siemens
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.