Contactor S00 7A 24vdc 1NC R Lug
Mfr # 3RT2015-4BB42
Zoro # G415303397
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Number of Poles
3
Coil Voltage
24V DC
Full Load Current - Inductive
7 A
Terminal Connection Type
Ring Cable Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2015-4BB42
Zoro #
G415303397
UPC #
66264390757
Country of Origin
Germany
Details
Phase
3
Item
Definite Purpose Contactor
Number of Poles
3
Coil Voltage
24V DC
Full Load Current - Inductive
7 A
Terminal Connection Type
Ring Cable Lug
Series
3RT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.