Zoro Homepage

Contactor size 2 2-pole DC-3 and 5

  • Mfr # 3TC4417-0AK4

  • Zoro # G715304810


product price: $408.99
/ea
Sold in multiples of 2 for $817.98
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection Type
Screw
Full Load Current - Inductive
32 A
Coil Voltage
180V DC
Series
3TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC4417-0AK4
Zoro #
G715304810
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
2
Terminal Connection Type
Screw
Full Load Current - Inductive
32 A
Coil Voltage
180V DC
Series
3TC

Description

Contactor size 2, 2-pole DC-3 and 5, 32 A Auxiliary switch 22 2 NO + 2 NC Direct current operation 180 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.