Zoro Homepage

Electronic Diagnostic Module, 22/30V DC, 24V DC, 288W, 12A, DIN Rail

  • Mfr # 6EP1961-2BA11

  • Zoro # G3972552


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
22/30V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
288W
Current - Output
12A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP1961-2BA11
Zoro #
G3972552
UPC #
040892692716
Country of Origin
Austria

Dimensions

Overall Height
2.83 in
Overall Width
3.14 in
Overall Depth
2.83 in
Height
3.14 in
Depth
2.83 in
Width
2.83 in

Description

Selectivity Module, For Use With Siemens SITOP Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 24V DC, Power Rating 288W, Voltage Output 24V DC, Amps 3 per Channel, Peak Amps 12 A, Status Indicator Green LED (Output Switched Through), Red LED (Output Switched Off Due to Overcurrent), Yellow LED (Output Switched Off Manually), Case Material Plastic, Height 3.14 in, Width 2.83 in, Depth 2.83 in, Temp. Range 32 to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.