Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # HF224NR

  • Zoro # G8652384

CAD Available

product price: $793.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF224NR
Zoro #
G8652384
UPC #
783643150638
Country of Origin
Mexico

Dimensions

Height
31.1 in
Depth
10.2 in
Width
14.7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
Duty
Heavy
IP Rating
14
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Material of Construction
Galvannealed Steel
Number of Poles
2
Amps AC
200 A
For Use With
Class J, R Fuse
Fuse Kit (Class R)
Mfr. No. HRK4060
Features
On/Off Handle Indication
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
NEMA Enclosure Rating
3R
Number of Mounting Holes
3
Horsepower @ 240V AC
60 hp
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
CAD Available
Yes

Description

Safety Switch, Contact Form DPST, Current Rating 200 A, Depth 10 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features On/Off Handle Indication, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 31 1/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.