CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST, NEMA 3R

  • Mfr # HF221NR

  • Zoro # G3308776

CAD Available

product price:  $192.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF221NR
Zoro #
G3308776
UPC #
783643150607
Country of Origin
Mexico

Dimensions

Width
9 in
Height
15 3/8 in
Depth
8 1/4 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
100 HP @ 600V
Voltage
240 V
Housing Material
Steel
Standards
UL
Material of Construction
Galvannealed Steel
Fuse Kit (Class R)
Mfr. No. HR21
Metallic / Non-Metallic
Metallic
Duty
Heavy Duty
Fusible / Nonfusible
Fusible
NEMA Enclosure Type
3R
IP Rating
IP14
For Use With
Class H, J, K, R Fuse
Amps AC
30 A
Number of Wires
3
Number of Poles
2
Use
Disconnecting Mean For Service Entrance/Loads
Neutral Assembly Included
Yes
Mounting
Surface
Electrical Connection
Lugs
Features
On/Off Handle Indication
Horsepower @ 240V AC
7 1/2 hp
Compatible with Manufacturer Model Number
HR21
Horsepower @ 600V AC
100 hp
Includes Neutral Assembly
Yes
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HR21
Compatible Manufacturer Model Number
HR21
For Use With Mfr. Model Number
HR21
Compatible with Manufacturer Model No.
HR21
Compatible with Mfr. Model No.
HR21
For Use with Mfr Model Number
HR21
Compatible Pump Manufacturer Part Number
HR21
Compatible Mfr. Model Number
HR21
CAD Available
Yes

Description

The SIEMENS - HF221NR is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is intended to break the electrical circuit for equipment maintenance and emergency scenarios. It falls under the broader category of Electrical Supplies and is used with an aim to lessen potential electrical mishaps during regular operations or unforeseen incidents.

  • Amps AC: The switch is rated for 30 A, suggesting it's designed to handle this level of electric current within specified conditions.
  • Compatible Manufacturer Model Number: The model number HR21 signifies that this product is compatible with safety disconnect switches bearing this particular model number.
  • Contact Form: With a 2PST contact form, it controls two circuits and determines whether they are normally open (NO) or closed (NC).
  • Duty: 'Heavy' duty label suggests that the switch may be utilized under intense usage and typical applications across different settings.
  • Enclosure Type: Its NEMA 3R enclosure type denotes design considerations taken towards resistance against certain environmental factors like dust, water, corrosion and external ice formation.
  • Housing Material: Made from steel, providing durability and resistance against environmental conditions.
  • HP Rating: It's rated for up-to-100 HP @ 600V referring to maximum power output from linked motors/machinery at given voltage within specified parameters.
  • Fusible / Nonfusible: Fusible implies presence of a replaceable fuse aimed at mitigating risks associated with electrical overloads within defined operational limits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.