Zoro Homepage

IEC Control Relay, 3NO/1NC, 230VAC, 10A

  • Mfr # 3RH21311AP00

  • Zoro # G8360713


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
230V AC
AC Contact Rating - Relay
10A @ 240V, 1A @ 600V, 2A @ 500V, 3A @ 400V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH21311AP00
Zoro #
G8360713
UPC #
662643906257
Country of Origin
Germany

Dimensions

Overall Height - Relay
2.26 in
Body Height - Relay
2.26 in
Body Depth - Relay
2.87 in
Body Width - Relay
1.77 in
Overall Height
2.26 in
Size
0.045 m / 0.0575 m / 0.073 m
Frame Size
S00
Body Depth
2.87 in
Body Height
2.26 in
Body Width
1.77 in

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 0.15 A @ 600V, 0.3 A @ 440V, 1 A @ 240V, 10 A @ 24V, 3 A @ 120V, Coil Voltage 230V AC, Contact Rating (AC) 1 A @ 690V, 10 A @ 240V, 2 A @ 500V, 3 A @ 400V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail and Surface, Power Consumption 5.7 VA, IP Rating IP20, Frame Size S00, NEMA Size Not Applicable, Compatible with Series 3RH21 Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.