IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20251AP60

  • Zoro # G4323602


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20251AP60
Zoro #
G4323602
UPC #
040892567458
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Width
3.75 in
Overall Height
3.55 in
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in
Overall Depth
1.7 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
S0
Reversing
No
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT20
Max. Operating Watts
8 kW (at 400V, AC-3), 23 kW (at 400V, AC-1)
IP Rating
IP20
Watts Loss
0.6W (Current Dependent); 7.9W (Current Independent)
Mounting Postion
Vertical
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1 hp
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
16 A
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Resistive
40 A
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Phase
Three
Horsepower @ Three Phase - 600V AC
15 hp
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing electrically operated switch with a 220–240 V AC coil. The device includes auxiliary contacts (1 normally open / 1 normally closed); it features screw terminal connections; it is part of the SIRIUS 3RT20 series (frame S0). Compatible with DIN Rail or surface mounting as specified. Electrical ratings are provided at specified voltages, including a maximum operating voltage of up to 690 V AC; power ratings are based on standard testing conditions. It has an IP20 enclosure rating with no enclosure included.

Key features

  • Poles and contacts: 3 main contacts (3 normally open) and 2 auxiliary contacts (1NO/1NC)
  • Reversing: Non-Reversing
  • Coil and voltage: 220–240 V AC
  • Frame/series: Frame S0, Series SIRIUS 3RT20
  • Mounting and terminals: compatible with DIN Rail or surface mounting as specified; mounting vertical; screw terminals
  • Enclosure and rating: IP20; No Enclosure
  • Max voltage and power: Electrical ratings are provided at specified voltages, including a maximum operating voltage of up to 690 V AC; power ratings are based on standard testing conditions
  • Mechanical and thermal: Durability specifications are based on standard testing cycles; temperature range indicates typical operational environment parameters
  • Dimensional and mounting details: Overall 3.75 in W x 3.55 in H x 1.70 in D; mounting holes: diameter 0.19 in; hole spacing 2.36 in (height) x 1.38 in (width)
  • Electrical ratings: Full Load Amps Inductive 16 A; Full Load Amps Resistive 40 A
  • Phase and frequency: Three-phase; 50/60 Hz
  • Standards and notes: Standards include REACH Art 33, WEEE; Includes Auxiliary Contacts
  • Additional: Reversing: No; Embedded surge suppressor: No; Response times vary by operation and voltage
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.