IEC Magnetic Contactor, 1NC/1NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23261AP60

  • Zoro # G4320023


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23261AP60
Zoro #
G4320023
UPC #
040892634891
Country of Origin
Germany

Dimensions

Depth
3.82 in
Width
2.36 in
Height
2.36 in
Overall Height
5.12 in
Mounting Hole Distance - Height
2.95 in
Overall Width
3.04 in
Frame Size
S0
Overall Depth
3.67 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 480V
10 hp
Aux. Contact Configuration
1NO/1NC
Reversing
No
HP @ 3 Phase - 208V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Non-Reversing
Frame / Series / Class / Code
S0
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 240V
3 hp
HP @ 1 Phase - 120V
1 hp
Coil Volts
220/240 V AC
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 240V
5 hp
Hz
50/60
Series
SIRIUS 3RT23
Electrical Connection
Screws
Watts Loss
2.4W
IP Rating
IP20
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Horsepower @ Three Phase - 240V AC
5 hp
Phase
3
Horsepower @ Single Phase - 120V AC
1 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
5 hp
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Mounting Postion
Vertical
Full Load Current - Inductive
16 A
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Full Load Current - Resistive
40 A
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Number of Normally Open Main Contacts
4

Description

The Siemens IEC Magnetic Contactor is a non-reversing, 4-pole electrical switching device with a 220-240 V AC coil. It uses screw terminals and is part of the SIRIUS 3RT23 series (frame S0), rated for operation within the specified voltage and current ranges. It includes auxiliary contacts (1NO/1NC) and is compatible with standard control panel configurations as specified.

Action: Non-Reversing

  • Poles / Main Contacts: 4 / 4 normally open
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Reversing Capability: No
  • Coil Voltage: 220-240 V AC
  • Electrical Connection: Screws
  • Frame Size / Series: S0 / SIRIUS 3RT23
  • Mounting Style / Position: DIN Rail, Surface / Vertical
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Frequency: 50/60 Hz
  • Phase: 3
  • Max Operating Watts: Rated for operation up to 8 kW at 400 V within specified conditions
  • Full Load Amps: Rated for continuous operation at indicated current levels within specified parameters
  • Dimensions (HxWxD): 5.12 in × 3.04 in × 3.67 in
  • Temperature Range: -13°F to 140°F
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Includes Auxiliary Contacts: Yes
  • Item: IEC Magnetic Contactor
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.