LED GREEN, 230V AC/DC, BA15D BASE
- Mfr # 8WD4458-6XC
- Zoro # G715378897
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Length
3.150 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8WD4458-6XC
- Zoro #
- G715378897
- UPC #
- 75455492521
- Country of Origin
- Romania
- Light Technology
- LED
Dimensions
- Length
- 3.150 inches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.