Limit Switch
- Mfr # 3SE03-BR1
- Zoro # G823524599
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Action
Momentary
Body Configuration
Plug-In
Directional Movement
CCW/CW
AC Contact Rating
10 A @ 600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE03-BR1
- Zoro #
- G823524599
- UPC #
- 754554232607
- Country of Origin
- Mexico
Details
- Body Material
- Metal
- Item
- Limit Switch
- Action
- Momentary
- Body Configuration
- Plug-In
- Directional Movement
- CCW/CW
- AC Contact Rating
- 10 A @ 600 V
Description
Limit Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.