Limit Switch
- Mfr # 3SE6 704-2BA
- Zoro # G223523130
product price:Â
$
99.99
/ea
Key Features
Overall Depth
3.51 in
Operating Temperature - Maximum
158 Degrees F
Body Material
Plastic
Magnet Actuator Height
13 mm
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE6 704-2BA
- Zoro #
- G223523130
- UPC #
- 4011209398603
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 3.51 in
- Magnet Actuator Height
- 13 mm
- Magnet Actuator Width
- 25 mm
- Magnet Actuator Depth
- 88 mm
- Overall Height
- 0.52 in
Details
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Magnetically Actuated Safety Interlock Switch
- Body Material
- Plastic
- Operating Temperature - Minimum
- -13 Degrees F
- Body Style
- Rectangular
- IP Rating
- IP67
- Series
- 3SE67
- Standards
- CE, CSA, EAC, RCM, UK CA, UL
Description
Magnetically Actuated Safety Interlock Switch, Series 3SE67, IP Rating IP67, Body Material Plastic, Standards CE, CSA, EAC, RCM, UK CA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.