Limit Switch

  • Mfr # 3SE5 232-0HK80
  • Zoro # G023523835
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
IP Rating
IP65
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Plastic
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 232-0HK80
Zoro #
G023523835
UPC #
4011209694378
Country of Origin
Germany

Dimensions

Overall Width
7.96 in
Mounting Hole Diameter
4.3 mm
Actuator Length
7.87 in
Body Width
31 mm
Body Depth
1.81 in
Overall Height
1.74 in
Body Height
68 mm
Overall Depth
33 mm

Details

Electrical Connection
Screw Terminal
Item
Limit Switch
IP Rating
IP65
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Plastic
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Actuator Style
Spring Rod Wobble
Mounting Hole Horizontal Center to Center Distance
22 mm
Includes Actuator
Actuator Included
Contact Form
1NO/1NC
Series
3SE5
Resistance Properties
Surge Voltage Resistant
AC Contact Rating
6 A @ 24 V
NEMA Enclosure Rating
12
Operating Temperature - Maximum
85 Degrees C
Number of Mounting Holes
2
Contact Action
Snap-Action
Operating Temperature - Minimum
-25 Degrees C

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65

Ratings & reviews