Shop SIEMENS

Limit Switch

  • Mfr # 3SE5 112-0CR01
  • Zoro # G523523151

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
IP Rating
IP65, IP67
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus, EAC, UKCA
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 112-0CR01
Zoro #
G523523151
UPC #
4011209692350
Country of Origin
Germany

Dimensions

Body Height
78 mm
Body Width
40 mm
Overall Height
2.25 in
Overall Depth
37.3 mm
Overall Width
10.5 in
Actuator Length
5.61 in
Mounting Hole Diameter
5.3 mm
Body Depth
1.47 in

Details

Body Material
Metal
IP Rating
IP65, IP67
Electrical Connection
Screw Terminal
Item
Limit Switch
Standards
CCC, CE, cULus, EAC, UKCA
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Number of Mounting Holes
4
Operating Temperature - Maximum
85 Degrees C
Contact Form
1NO/1NC
Mounting Hole Vertical Center to Center Distance
60 mm
NEMA Enclosure Rating
12
Mounting Hole Horizontal Center to Center Distance
30 mm
Operating Temperature - Minimum
-25 Degrees C
Includes Actuator
Actuator Included
Contact Action
Snap-Action
Actuator Style
Spring Rod Wobble
Series
3SE5
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Resistance Properties
Surge Voltage Resistant, Vibration Resistant

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.