Limit Switch
- Mfr # 3SE5 232-0HC05
- Zoro # G123524770
product price:Â
$
80.19
/ea
Key Features
IP Rating
IP65
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Plastic
Electrical Connection
Screw Terminal
Mounting Hole Horizontal Center to Center Distance
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 232-0HC05
- Zoro #
- G123524770
- UPC #
- 4011209694170
- Country of Origin
- Germany
Dimensions
- Overall Height
- 3.82 in
- Body Width
- 31 mm
- Overall Width
- 1.66 in
- Mounting Hole Diameter
- 4.3 mm
- Overall Depth
- 33 mm
- Body Depth
- 1.3 in
- Body Height
- 68 mm
Details
- IP Rating
- IP65
- Standards
- CCC, CE, cULus, EAC, UKCA
- Item
- Limit Switch
- Body Material
- Plastic
- Electrical Connection
- Screw Terminal
- Mounting Hole Horizontal Center to Center Distance
- 22 mm
- Operating Temperature - Minimum
- -25 Degrees C
- Includes Actuator
- Actuator Included
- Operating Temperature - Maximum
- 85 Degrees C
- Series
- 3SE5
- DC Contact Rating
- 0.55 A @ 125 V, 3 A @ 24 V
- AC Contact Rating
- 6 A @ 24 V
- Contact Action
- Snap-Action
- Contact Form
- 1NO/1NC
- Resistance Properties
- Surge Voltage Resistant
- Number of Mounting Holes
- 2
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.