Limit Switch
- Mfr # 3SE5 413-0CC20-1EB1
- Zoro # G023654560
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Body Material
Metal
Standards
CCC, CE, EAC, KC, UKCA, UR
Electrical Connection
5-Pin M12 Male Connector
Contact Action
Snap-Action
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 413-0CC20-1EB1
- Zoro #
- G023654560
- UPC #
- 4011209846609
- Country of Origin
- China
Dimensions
- Body Height
- 50 mm
- Body Depth
- 0.63 in
- Body Width
- 30 mm
- Mounting Hole Diameter
- 4.3 mm
- Overall Depth
- 16.2 mm
- Overall Height
- 0.79 in
- Overall Width
- 2.37 in
Details
- Item
- Limit Switch
- IP Rating
- IP67
- Body Material
- Metal
- Standards
- CCC, CE, EAC, KC, UKCA, UR
- Electrical Connection
- 5-Pin M12 Male Connector
- Contact Action
- Snap-Action
- Series
- 3SE5
- Operating Temperature - Maximum
- 85 Degrees C
- AC Contact Rating
- 3 A @ 230 V, 6 A @ 125 V
- Body Configuration
- Plug-In
- Number of Mounting Holes
- 2
- Operating Temperature - Minimum
- -25 Degrees C
- DC Contact Rating
- 0.27 A @ 230 V, 0.55 A @ 125 V
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- Includes Actuator
- Actuator Included
- Contact Form
- 1NO/1NC
- Resistance Properties
- Surge Voltage Resistant, Vibration Resistant
Description
Limit Switch, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.