Shop SIEMENS

Limit Switch

  • Mfr # 3SE5 232-0HR01
  • Zoro # G723523166

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, UKCA
Electrical Connection
Screw Terminal
IP Rating
IP65
Body Material
Plastic
Mounting Hole Diameter
4.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 232-0HR01
Zoro #
G723523166
UPC #
4011209694408
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
4.3 mm
Body Width
31 mm
Overall Height
3.08 in
Body Depth
1.3 in
Overall Width
10 in
Actuator Length
5.61 in
Body Height
68 mm
Overall Depth
33 mm

Details

Standards
CCC, CE, cULus, EAC, UKCA
Electrical Connection
Screw Terminal
IP Rating
IP65
Body Material
Plastic
Item
Limit Switch
AC Contact Rating
6 A @ 24 V
Operating Temperature - Minimum
-25 Degrees C
Series
3SE5
Contact Action
Snap-Action
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Number of Mounting Holes
2
NEMA Enclosure Rating
12
Actuator Style
Spring Rod Wobble
Mounting Hole Horizontal Center to Center Distance
22 mm
Includes Actuator
Actuator Included
Resistance Properties
Surge Voltage Resistant
Operating Temperature - Maximum
85 Degrees C
Contact Form
1NO/1NC

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.