Shop SIEMENS
See all product information
Create Account
Limit Switch
- Mfr # 3SE03-AR1
- Zoro # G923525038
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Includes Actuator
No Actuator Included
Contact Form
1NO/1NC
DC Contact Rating
1 A @ 300V
Body Configuration
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE03-AR1
- Zoro #
- G923525038
- UPC #
- 754554232300
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4.4 in
- Overall Height
- 1.7 in
Details
- Body Material
- Metal
- Item
- Limit Switch
- Includes Actuator
- No Actuator Included
- Contact Form
- 1NO/1NC
- DC Contact Rating
- 1 A @ 300V
- Body Configuration
- Plug-In
- Series
- 3SE03
- Action
- Momentary
- Directional Movement
- CCW/CW
- AC Contact Rating
- 10 A @ 600 V
- Switch Structure
- SPDT
- Contact Action
- Snap-Action
Description
Limit Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.