Limit Switch

  • Mfr # 3SE5 132-0CJ01
  • Zoro # G723524187
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Plastic
Electrical Connection
Screw Terminal
Roller Width
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 132-0CJ01
Zoro #
G723524187
UPC #
4011209876170
Country of Origin
Germany

Dimensions

Roller Width
0.75 in
Actuator Length
1.06 in
Overall Width
7 in
Body Depth
2.34 in
Body Width
40 mm
Arm Length - Maximum
1.06 in
Body Height
78 mm
Overall Height
3.05 in
Mounting Hole Diameter
5.3 mm
Overall Depth
37.8 mm

Details

IP Rating
IP66, IP67
Standards
CCC, CE, cULus, EAC, UKCA
Body Material
Plastic
Electrical Connection
Screw Terminal
Roller Material
Plastic
Item
Limit Switch
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Minimum
-25 Degrees C
Includes Actuator
Actuator Included
Contact Action
Snap-Action
Mounting Hole Horizontal Center to Center Distance
30 mm
Actuator Style
Roller-Lever Arm
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
NEMA Enclosure Rating
12
Operating Temperature - Maximum
85 Degrees C
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Number of Mounting Holes
4
Contact Form
1NO/1NC
Series
3SE5

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews