Limit Switch
- Mfr # 3SE5 413-0CD21-1EA2
- Zoro # G423522810
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
IP Rating
IP67
Electrical Connection
Pre-Wired Cable
Standards
CCC, CE, EAC, KC, UKCA, UR
Includes Actuator
Actuator Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 413-0CD21-1EA2
- Zoro #
- G423522810
- UPC #
- 4011209847712
- Country of Origin
- China
Dimensions
- Body Width
- 30 mm
- Mounting Hole Diameter
- 4.14 mm
- Overall Height
- 1.58 in
- Overall Width
- 7.09 in
- Body Depth
- 0.63 in
- Overall Depth
- 16.2 mm
- Body Height
- 50 mm
Details
- Body Material
- Metal
- IP Rating
- IP67
- Electrical Connection
- Pre-Wired Cable
- Standards
- CCC, CE, EAC, KC, UKCA, UR
- Item
- Limit Switch
- Includes Actuator
- Actuator Included
- Operating Temperature - Maximum
- 85 Degrees C
- Series
- 3SE5
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- AC Contact Rating
- 3 A @ 230 V, 6 A @ 125 V
- Number of Mounting Holes
- 2
- Contact Form
- 1NO/1NC
- Resistance Properties
- Surge Voltage Resistant, Vibration Resistant
- Actuator Style
- Roller-Plunger
- Contact Action
- Snap-Action
- DC Contact Rating
- 0.27 A @ 230 V, 0.55 A @ 125 V
- Operating Temperature - Minimum
- -25 Degrees C
Description
Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.