Limit Switch
- Mfr # 3SE5 423-0CD20-1EA2
- Zoro # G223524762
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Body Material
Metal
Electrical Connection
Pre-Wired Cable
Standards
CCC, CE, EAC, KC, UKCA, UR
AC Contact Rating
3 A @ 230 V, 6 A @ 125 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 423-0CD20-1EA2
- Zoro #
- G223524762
- UPC #
- 4011209845282
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Mounting Hole Diameter
- 5.1 mm
- Body Width
- 40 mm
- Body Depth
- 0.63 in
- Overall Height
- 1.5 in
- Overall Depth
- 16 mm
- Body Height
- 50 mm
Details
- IP Rating
- IP67
- Body Material
- Metal
- Electrical Connection
- Pre-Wired Cable
- Item
- Limit Switch
- Standards
- CCC, CE, EAC, KC, UKCA, UR
- AC Contact Rating
- 3 A @ 230 V, 6 A @ 125 V
- Number of Mounting Holes
- 2
- Actuator Style
- Roller-Plunger
- DC Contact Rating
- 0.27 A @ 230 V, 0.55 A @ 125 V
- Contact Form
- 1NO/1NC
- Resistance Properties
- Surge Voltage Resistant, Vibration Resistant
- Operating Temperature - Minimum
- -25 Degrees C
- Operating Temperature - Maximum
- 85 Degrees C
- Mounting Hole Horizontal Center to Center Distance
- 25 mm
- Contact Action
- Snap-Action
- Series
- 3SE5
- Includes Actuator
- Actuator Included
Description
Limit Switch, Electrical Connection Pre-Wired Cable, IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.