Limit Switch

  • Mfr # 3SE5 122-0CC02
  • Zoro # G323524099
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, UKCA
Electrical Connection
Screw Terminal
Body Material
Metal
IP Rating
IP66, IP67
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 122-0CC02
Zoro #
G323524099
UPC #
4011209693197
Country of Origin
Germany

Dimensions

Body Depth
1.49 in
Mounting Hole Diameter
5.4 mm
Body Width
56 mm
Body Height
78 mm
Overall Depth
37.8 mm
Overall Width
6.55 in
Overall Height
3.05 in

Details

Item
Limit Switch
Standards
CCC, CE, cULus, EAC, UKCA
Electrical Connection
Screw Terminal
Body Material
Metal
IP Rating
IP66, IP67
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
NEMA Enclosure Rating
12
Contact Action
Snap-Action
Mounting Hole Horizontal Center to Center Distance
40 mm
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Over Travel - Linear
3 mm
Operating Temperature - Minimum
-25 Degrees C
Series
3SE5
Contact Form
1NO/1NC
Number of Mounting Holes
2
Includes Actuator
Actuator Included
Operating Temperature - Maximum
85 Degrees C

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews