Limit Switch

  • Mfr # 3SE5 112-0CD02
  • Zoro # G423524166
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Electrical Connection
Screw Terminal
Roller Width
0.51 in
Standards
CCC, CE, cULus, EAC, UKCA
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 112-0CD02
Zoro #
G423524166
UPC #
4011209692152
Country of Origin
Germany

Dimensions

Roller Width
0.51 in
Overall Height
4.25 in
Overall Width
6.5 in
Body Width
40 mm
Overall Depth
37.3 mm
Body Height
78 mm
Body Depth
1.47 in
Mounting Hole Diameter
5.3 mm

Details

Body Material
Metal
Item
Limit Switch
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus, EAC, UKCA
IP Rating
IP66, IP67
Roller Material
Stainless Steel
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Number of Mounting Holes
4
Operating Temperature - Minimum
-25 Degrees C
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
AC Contact Rating
6 A @ 125 V, 6 A @ 24 V
Mounting Hole Vertical Center to Center Distance
60 mm
Includes Actuator
Actuator Included
Over Travel - Linear
3 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Actuator Style
Roller-Plunger
Series
3SE5
Contact Action
Snap-Action
NEMA Enclosure Rating
12
Operating Temperature - Maximum
85 Degrees C
Contact Form
1NO/1NC

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews