Limit Switch Lever Arm, 1.5 in L
Mfr # 3SX03-KL200
Zoro # G912535505
product price: $38.48
/eaKey Features
Roller Width
0.32 in
Roller Position
Front
Arm Material
Nylatron
Arm Length - Maximum
1.5 in
Roller Material
Nylatron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SX03-KL200
Zoro #
G912535505
UPC #
754554232829
Country of Origin
United States
Dimensions
Roller Width
0.32 in
Arm Length - Maximum
1.5 in
Roller Diameter
0.75 in
Arm Width
0.75 in
Arm Depth
0.32 in
Arm Length - Minimum
1.5 in
Details
Item
Limit Switch Lever Arm
Roller Position
Front
Arm Material
Nylatron
Roller Material
Nylatron
NEMA Enclosure Rating
1, 13, 3, 4, 4X, 6, 6P
Series
3SX03
Compatible with Series
3SE03
Operating Temperature - Minimum
10 Degrees F
Actuator Style
Roller Lever Plunger
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP67
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Nylatron, Roller Material Nylatron, Arm Width 0.75 in, Arm Depth 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.