Shop SIEMENS
See all product information
Create Account
Circuit Breaker Enclosure, W0, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
- Mfr # W0202MB1200CU
- Zoro # G7734314
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200 A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0202MB1200CU
- Zoro #
- G7734314
- UPC #
- 783643362925
- Country of Origin
- Mexico
Dimensions
- Height
- 5.600000000 in
Details
- Item
- Circuit Breaker Enclosure
- Main Circuit Breaker or Main Lug
- Main Circuit Breaker
- Amps
- 200 A
- Voltage
- 120/240V AC
- Phase
- 1
- Short Circuit Current Rating
- 22kA
- Series
- W0
Description
Main Breaker Enclosure,EQ 200A 1-Phase