Zoro Homepage

Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 65 A

  • Mfr # 3RV20314JA10

  • Zoro # G3795278


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
65 A
Series
Sirius 3RV20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV20314JA10
Zoro #
G3795278
UPC #
804766061639
Country of Origin
Germany

Dimensions

Frame Size
S2
Overall Depth
7 in
Mounting Hole Diameter
1.38 in
Overall Height
7.1 in
Overall Width
2.9 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
65 A
Series
Sirius 3RV20
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Phase Loss Sensitivity
Yes
Pilot Light
Yes
HP @ 3 Phase - 575V
60 hp
HP @ 1 Phase - 230V
15 hp
Description/Special Features
Self Protected Combination Motor Controllers
Power loss per pole, current-dependent [PlIp]
8.7 watt
Rated operating power with AC-3, 400 V
30 kilowatt
Sensitive to phase failure
Yes
Integrated undervoltage tripper present
No
description of product type
3RV2
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
65000 ampere
Release system
magnetic
Rated operating power with AC-3, 230 V
19 kilowatt
Rated permanent current Iu
65 ampere
Greatest value of overload release adjustment range
65 ampere
Lowest value of setting range for overload tripper
54 ampere
Integrated auxiliary switch present
No
Overload Protection Type
Thermal
Mounting Style
DIN Rail
Minimum Overload Relay Current Setting
54 A
Horsepower @ Three Phase - 208V AC
20 hp
Starter Style
IEC
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Three Phase - 480V AC
50 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
60 hp
Mechanical Operating Durability
100,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
25 hp
IP Rating
IP20
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Terminals
Electrical Operating Durability
100,000
Horsepower @ Single Phase - 240V AC
15 hp
Includes Pilot Light
No

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 5 hp, Horsepower @ Single Phase - 240V AC 15 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 65 A, Horsepower @ Three Phase - 208V AC 20 hp, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 50 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 60 hp, Maximum Overload Relay Current Setting 65 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.