Zoro Homepage

Module

  • Mfr # 6ES7132-6BH01-0BA0

  • Zoro # G609016874


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Depth
58 millimetre
Width
15 millimetre
Height
73 millimetre
digital outputs, configurable
Yes
wall mounting/direct mounting possible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7132-6BH01-0BA0
Zoro #
G609016874
UPC #
-
Country of Origin
Germany

Dimensions

Depth
58 millimetre
Width
15 millimetre
Height
73 millimetre

Details

digital outputs, configurable
Yes
wall mounting/direct mounting possible
No
Number of HW interfaces PROFINET
0
Number of HW interfaces serial TTY
0
Number of inputs, digital
0
Functional safety (SIL)
SIL 2
Rack-assembly possible
No
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Manufacturer product root
Digital module output
Bearing track assembly possible
Yes
Number of inputs
0
max. supply voltage with DC
28.8 volt
Performance level acc. to EN ISO 13849-1
D
min. permissible voltage at output
19 volt
Field bus connection possible via separate bus couplers
Yes
Output current
1 ampere
Protection type IP
IP20
Front installation possible
No
Number of HW interfaces Wireless
0
Number of HW interfaces serial RS422
0
Short circuit protection, outputs present
Yes
min. supply voltage with DC
19 volt
description of product type
DQ 16x24 VDC/0.5 A ST
Optical interface present
No
Number of HW interfaces, other
0
System components present
Yes
Number of HW interfaces serial RS485
0
Power loss, static, current-independent [Pls]
1 watt
Number of HW interfaces serial RS232
0
Number of HW interfaces Industrial Ethernet
0
Corresponding operating medium (Ex ib)
No
Design of digital output
Transistor
Max. perm. voltage
29 volt
Number of HW interfaces parallel
0
Supply voltage type
DC
Manufacturer product family
ET 200SP
Number of outputs, digital
16
Corresponding operating medium (Ex ia)
No
Number of outputs
16
Output voltage type
DC

Description

SIMATIC ET 200SP, Digital output , DQ 16x 24V DC/0,5A Standard, Source output PNP,P-switching Packing unit: 1 piece, fits to BU-type A0, Colour Code CC00, substitute value output, diagnostics for: short-circuit to L+ and ground, wire break, supply voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.