Molded Case Circuit Breaker, JXD2-A Series, 200A, 2 Pole, 240V AC, 65kA at 240V AC
- Mfr # JXD22B200
- Zoro # G2521906
product price:Â
$
5,917.99
/ea
Free Shipping & Returns
Key Features
Series
JXD2-A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JXD22B200
- Zoro #
- G2521906
- UPC #
- 783643212862
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- JXD2-A
- Amps
- 200A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Free Standing Lug In
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- Phase Connection
- Non-Applicable
- DC Voltage Rating
- 250V DC
- For Use With
- SB Switchboards Without Lugs, Sentron Panelboards
- High Amp Trip Setting
- 200 A
- Low Amp Trip Setting
- 200 A
- Standards
- HACR Rated, UL Listed
- Compatible Product Type
- SB Switchboards Without Lugs, Sentron Panelboards
Dimensions
- Frame Size
- 400A/JD
- Width
- 7.5 in
- Depth
- 4 in
- Height
- 11 in
- Max. Wire Size
- 500 MCM
Description
Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, For Use With SB Switchboards Without Lugs, Sentron Panelboards, Series JXD2-A, High Amp Trip Setting 200 A, Low Amp Trip Setting 200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 400A/JD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.