Molded Case Circuit Breaker, JXD2-A Series, 400A, 2 Pole, 240V AC, 65kA at 240V AC

  • Mfr # JXD22B400

  • Zoro # G3462067


product price:  $5,917.99
/ea
Free Shipping & Returns

Key Features

Series
JXD2-A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JXD22B400
Zoro #
G3462067
UPC #
783643212916
Country of Origin
Mexico

Dimensions

Frame Size
400A/JD
Width
7-1/2 in
Depth
4 in
Height
11 in
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
JXD2-A
Amps
400A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Low Amp Trip Setting
400 A
High Amp Trip Setting
400 A
For Use With
SB Switchboards Without Lugs, Sentron Panelboards
Standards
HACR Rated, UL Listed

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, For Use With SB Switchboards Without Lugs, Sentron Panelboards, Series JXD2-A, High Amp Trip Setting 400 A, Low Amp Trip Setting 400 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 400A/JD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.