Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-0EA02-2AB4
Zoro # G909018783
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Siemens
- MFR # 1LE1001-0EA02-2AB4
- Zoro # G909018783
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2090A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 2-pole * size 90S * 1.5 kW 50 Hz 1.75 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 230 VD/400 VY * 3 AC 60 Hz 460 VY IM B 3, 1 PTC thermistor for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR54-015)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, Plastic (1F602)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (VL3514)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 48 Frame (103815.00)
- MARATHON MOTORS Capacitor-Start/Run Pressure Washer Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17F5302)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (119160.00)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (1TMW7BG)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (1TMW5)
- Siemens General Purpose AC Motors