NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14DUD32WJ

  • Zoro # G6369912


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14DUD32WJ
Zoro #
G6369912
UPC #
783087945425
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
5 in
Overall Height
13 in
Overall Width
8 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA 22.2 No.14, NEMA ICS 2, UL 508
HP @ 3 Phase - 575V
10 hp
NEMA Enclosure Rating
4X
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
22 A
Trip Class
5/10/20/30
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Mounting Postion
Vertical
Minimum Overload Relay Current Setting
5.5 A
Starter Style
NEMA
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC
Phase
Three
Mounting Style
Surface
Current AC
27 A
Mechanical Operating Durability
10,000,000

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 22 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 5.5 A, Trip Class 5/10/20/30, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.