NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14FUF320J

  • Zoro # G6368582


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14FUF320J
Zoro #
G6368582
UPC #
783087947269
Country of Origin
Mexico

Dimensions

NEMA Size
2
Mounting Hole Diameter
0.28 in
Overall Depth
6 in
Overall Height
16 in
Overall Width
8 in
Mounting Hole Distance - Height
15.25 in
Mounting Hole Distance - Width
5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
eClass Ver. 12 Class 27-37-09-05, eClass Ver. 6 Class 27-37-09-05, eClass Ver. 7.1 Class 27-37-09-05, eClass Ver. 8 Class 27-37-09-05, eClass Ver. 9 Class 27-37-09-05, eClass Ver. 9.1 Class 27-37-09-05, ETIM Ver. 7 Class EC001037, ETIM Ver. 8 Class EC001037, IDEA Ver. 4 Class 4734, UNSPSC Ver. 15 Class 39-12-15-21
HP @ 3 Phase - 575V
25 hp
Horsepower @ Three Phase - 480V AC
25 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
7
Overload Protection Type
Electronic
Current AC
45 A
Phase
Three
Horsepower @ Three Phase - 600V AC
25 hp
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
52 A
Trip Class
5/10/20/30
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Minimum Overload Relay Current Setting
13 A
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Postion
Vertical
Minimum Operating Temperature
-4 Degrees F
Series
FVNR
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 240V AC
15 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 52 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 13 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.