NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P, Screw

  • Mfr # 14HUG32WJ

  • Zoro # G6370113


product price:  $2,882.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14HUG32WJ
Zoro #
G6370113
UPC #
783087949027
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Depth
8 in
Overall Height
26 in
Mounting Hole Diameter
0.32 in
Overall Width
13 in
Mounting Hole Distance - Height
25.24 in
Mounting Hole Distance - Width
10 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
eClass Ver. 12 Class 27-37-09-05, eClass Ver. 6 Class 27-37-09-05, eClass Ver. 7.1 Class 27-37-09-05, eClass Ver. 8 Class 27-37-09-05, eClass Ver. 9 Class 27-37-09-05, eClass Ver. 9.1 Class 27-37-09-05, ETIM Ver. 7 Class EC001037, ETIM Ver. 8 Class EC001037, IDEA Ver. 4 Class 4734, UNSPSC Ver. 15 Class 39-12-15-21
HP @ 3 Phase - 575V
50 hp
Response Time
14 to 19 msec (OFF-Delay Time), 26 to 41 msec (ON-Delay Time)
Mounting Style
Surface
Starter Style
NEMA
Resistance Properties
Corrosion Resistant, Dust Resistant, Watertight
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 240V AC
30 hp
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 480V AC
50 hp
Includes Auxiliary Contacts
Yes
Series
FVNR
Trip Class
5/10/20/30
Auxiliary Contact Module Capacity
7
Maximum Operating Temperature
104 Degrees F
Minimum Overload Relay Current Setting
25 A
Overload Protection Type
Electronic
Mechanical Operating Durability
5,000,000
Mounting Postion
Vertical
NEMA Enclosure Rating
4X
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Current AC
90 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Trip Class 5/10/20/30, Series FVNR, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.