Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # DTNF222

  • Zoro # G8652104

CAD Available

product price: $807.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNF222
Zoro #
G8652104
UPC #
783643454071
Country of Origin
Mexico

Dimensions

Depth
6.1 in
Width
13.5 in
Height
25.5 in
Maximum Enclosure Depth
24.88 in
Maximum Mounting Depth
19 in
Minimum Mounting Depth
9.38 in
Minimum Enclosure Depth
11.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
20 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Number of Poles
2
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Amps AC
60 A
Duty
Heavy
IP Rating
20
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Electrical Connection
Lugs
Neutral Assembly Included
No
Mounting
Surface
Use
Load Transfer Between Power Sources
Horsepower @ 240V AC
20 hp
NEMA Enclosure Rating
1
Number of Mounting Holes
3
Mounting Style
Surface Mount
CAD Available
Yes

Description

Safety Switch, Contact Form DPDT, Current Rating 60 A, Depth 6 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 25 1/2 in, Horsepower @ 240V AC 20 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 24.88 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.