Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Output Coupler, 24V AC/DC, , 5Pins

  • Mfr # 3RQ31182AB00

  • Zoro # G7894147


product price: $54.89
/ea
Sold in multiples of 5 for $274.45

Key Features

Item - Relay
Slim Interface Relay
AC Contact Rating - Relay
3A @ 250V
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Number of Pins - Relay
5
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RQ31182AB00
Zoro #
G7894147
UPC #
804766216503
Country of Origin
Germany

Dimensions

Body Height - Relay
3.66 in
Overall Height - Relay
3.66 in
Body Width - Relay
0.24 in
Body Depth - Relay
2.99 in
Body Height
3.66 in
Body Width
0.24 in
Body Depth
2.99 in
Overall Depth
2.99 in

Details

Item - Relay
Slim Interface Relay
AC Contact Rating - Relay
3A @ 250V
DC Contact Rating - Relay
0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
Number of Pins - Relay
5
Mounting - Relay
DIN Rail
Standards
REACH Art. 33, RoHS Compliant
Status Indicator
LED Indicator
Contact Material
Silver Tin Oxide
Coil Volts
24V AC/DC
Item
Output Coupler
Input Voltage
24V AC/DC
Features
IP20
Power Consumption - Relay
0.3 W
Coil Voltage
24V AC/DC
Mounting Style
Snap On
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP20
Weight
0.25 oz
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
3 A @ 24/250V
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Response Time
8 msec
Power Consumption
0.3 W
Electrical Connection
Screw Terminal
Number of Pins
5
Contact Rating (DC)
0.1 A @ 250V, 0.2 A @ 125V, 1 A @ 24V
Operating Current
3 A
Base Shape
Square

Description

Output Coupler, Base Shape Square, Coil Voltage 24V AC/DC, Electrical Connection Screw Terminal, Number of Pins 5, Status Indicator LED Indicator, Contact Rating (AC) 3 A @ 24/250V, Contact Rating (DC) 0.1 A @ 250V, 0.2 A @ 125V, 1 A @ 24V, Mounting Style Snap On, Body Depth 2.99 in, Body Height 3.66 in, Body Width 0.24 in, Contact Material Silver Tin Oxide, Features IP20, Frequency 50/60 Hz, Input Voltage 24V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.