Shop All Overload Relays
Siemens
Overload Relay, 1.80 to 2.50A, 3P, Class 10
Mfr # 3RU21161CB0
Zoro # G4286572
product price: $68.67
/ea
$68.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 1.80 to 2.50A
- Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
- Overload Relay Current Range 1.80 to 2.50A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Siemens
- MFR # 3RU21161CB0
- Zoro # G4286572
- UPC # 662643920192
- Country of Origin Germany
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.00" |
Depth | 2.75" |
Overall Height - Relay | 3 in |
Body Depth - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3 in |
Size | 0.045 m / 0.076 m / 0.07 m |
Body Height | 4.64 in |
Frame Size | S00 |
Body Depth | 2.43 in |
Body Width | 1.77 in |
Overall Height | 4.64 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.8 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals 3, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS, Frame Size S00, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SIEMENS Overload Relay, 0.75 to 3.40A, 3P, 600VAC (3UB81134BB2)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- Siemens Motor Controls