Pneumatic Calibration Wrench, White, Calibration Wrench
Mfr # 192-632
Zoro # G2976811
product price: $35.89
/pk 5, $7.18/eaKey Features
Type
Calibration Wrench
Depth (In.)
1 1/4 in
Width (In.)
2 3/4 in
For Use With
190 Series Pneumatic Thermostats
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192-632
Zoro #
G2976811
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
1 1/4 in
Width (In.)
2 3/4 in
Height (In.)
4 in
Overall Width
2 3/4 in
Overall Height
4 in
Details
Item
Calibration Tool
Type
Calibration Wrench
For Use With
190 Series Pneumatic Thermostats
Color
White
Remarks
Plastic
Includes
Calibration Wrenches, Pocket Clip
Manufacturer Model Number
192-632
Accessory Type
Calibration Tool
Compatible System Type
Pneumatic Thermostats
Description
Calibration Tool, Compatible System Type Pneumatic Thermostats, Includes Calibration Wrenches, Pocket Clip, Overall Height 4 in, Overall Width 2 3/4 in, Color White, Manufacturer Model Number 192-632, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.