power contactor AC-3e/AC-3
- Mfr # 3RT2016-2EP01
- Zoro # G015998597
product price:Â
$
69.75
/ea
Sold in multiples of 6 for
$418.50
Key Features
Auxiliary Contact Form
1NO
Coil Voltage
230V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RT2016-2EP01
- Zoro #
- G015998597
- UPC #
- -
- Country of Origin
- Germany
- Item
- Power Contactor
- Auxiliary Contact Form
- 1NO
- Coil Voltage
- 230V AC
- Number of Poles
- 3
- Full Load Amps-Inductive
- 9 A
- Full Load Amps-Resistive
- 22 A
- Terminal Connection Type
- Spring Type
- Number of Auxillary Contacts
- 1
- Standards
- CCC, CE, UKCA, cULus, EAC
Description
power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 230 V AC, 50/60 Hz, with plugged-on RC element, auxiliary contacts: 1 NO, spring-loaded terminal, size: S00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.