Zoro Homepage

Power Meter Module, Modbus

  • Mfr # 7KM93000AM000AA0

  • Zoro # G6856692


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
Modbus
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Overall Depth
0.87 in
Overall Height
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KM93000AM000AA0
Zoro #
G6856692
UPC #
783087916043
Country of Origin
Germany

Dimensions

Overall Depth
0.87 in
Overall Height
2.48 in

Details

Item
PAC Meter Module
Type
Modbus
For Use With
7KM42120BA003AA0, Mfr. No. 7KM21120BA003AA0
Voltage
500V AC
Accessory Type
Expansion Module
Compatible with Product Type
Breaker Data Servers
Communication Method
Modbus
Compatible with Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Manufacturer Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible with Mfr. Model No.
7KM21120BA003AA0, 7KM42120BA003AA0
For Use with Mfr Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
For Use With Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Pump Manufacturer Part Number
7KM21120BA003AA0, 7KM42120BA003AA0
Compatible Mfr. Model Number
7KM21120BA003AA0, 7KM42120BA003AA0

Description

Power Meter Module, ModbusFor Use With Mfr. No. 7KM21120BA003AA0, 7KM42120BA003AA0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.