Pushbutton 30 mm
- Mfr # 3SU1060-0JA10-0AA0
- Zoro # G615277146
product price:Â
$
54.19
/ea
Sold in multiples of 8 for
$433.52
Key Features
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SU1060-0JA10-0AA0
- Zoro #
- G615277146
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Panel Cutout Diameter
- 30 mm
Details
- Item
- Push Button Operator
- Push Button Style
- Flush
- Action
- Maintained
- Maintained Action Release
- Push/Push
- Operator Illumination
- Non-Illuminated
- Head Color
- Black
- Head Material
- Plastic
- Standards
- CE, UK CA, cULus, EAC
Description
Pushbutton, 30 mm, round, metal, matte, black, front ring for flush installation, latching, Push-to-release mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.