Zoro Homepage

Selector Switch Knob, Knob, 30 mm, Green

  • Mfr # 52RA6P3

  • Zoro # G9914774


product price: $11.69
/ea

Key Features

Size
30 mm
Color
Green
Switch Style
Knob
For Use With
52SA7, 52SX7 Illuminated Selector Switches
Compatible Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52RA6P3
Zoro #
G9914774
UPC #
783087098671
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Color
Green
Switch Style
Knob
For Use With
52SA7, 52SX7 Illuminated Selector Switches
Compatible Product Type
Illuminated Selector Switches
Compatible with Series
52SA7, 52SX7

Description

SIEMENS GREEN KNOB AND LENS FOR ILLUMINA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.