SIMOTICS S-1FK2 HI servo motor M0=22 Nm PN = 2.9 kW at nN=1500 rpm

  • Mfr # 1FK2308-4AB10-1MB0

  • Zoro # G915953399


product price:  $4,790.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FK2308-4AB10-1MB0
Zoro #
G915953399
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 HI servo motor M0=22 Nm, PN = 2.9 kW at nN=1500 rpm 380-480 V, with holding brake, degree of protection IP64, shaft D32x58 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.