SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC500-690V+10/-20%
Mfr # 6SL3210-1RH22-0UL0
Zoro # G816086172
product price:Â $4,033.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6SL3210-1RH22-0UL0
Zoro #
G816086172
UPC #
-
Country of Origin
Germany
Description
SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC500-690V+10/-20% 47-63Hz OUTPUT HIGH OVERLOAD: 11KW FOR 150% 60S, 100% 240S, AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 15kW FOR 135% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 SP6 HF1