Thermal Magnetic Circuit Breaker, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # Q22020CT2

  • Zoro # G808568099


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q22020CT2
Zoro #
G808568099
UPC #
783643083929
Country of Origin
United States

Dimensions

Width
2 in

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Low Voltage Residential
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Terminal Connection
Plug-In

Description

Reliable product from the technology leader. When it comes to ready availability, easy installation and fewer callbacks, you need a manufacturer you can trust. Our products and systems are engineered to take on the most demanding conditions, always service and maintenance network, complete support is always there. With a thermal-magnetic design, this Siemens 20/20 Quad Circuit Breaker is installed to provide overload and short-circuit protection for the electrical wiring in your house.
  • Thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
  • Unit has an inside 20 Amp double-pole and outside 20 Amp double-pole circuit breakers
  • 10,000 AIC rated
  • Rated for 120/240-Volt AC
  • Unit is ASNI and UL listed
  • Sold per square foot or per square yard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.