Shop SIERRA
See all product information
Create Account
Prime Line Oil, Full Synthetic High Performance Atv Eng 0W40 Gal
- Mfr # 72-5101-3
- Zoro # G524889935
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
12.8 in
Height
16.1 in
Length
12.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5101-3
- Zoro #
- G524889935
- UPC #
- 808282350734
- Country of Origin
- United States
- Item
- Oil, Full Synthetic High Performance Atv Eng 0W40 Gal
Dimensions
- Width
- 12.8 in
- Height
- 16.1 in
- Length
- 12.9 in
Description
Oil, Full Synthetic High Performance Atv Eng 0W40 Gal. For use in extreme cold environments. Off Road Formulation- Suitable for Sled, ATV, UTV, & Dirt Bike Applications. Designed for use in wet clutch appliations. Used in liquid or air cooled engines. Premium quality for longer life. Meets or exceeds manufacturer specs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.