Prime Line Shear Pin
- Mfr # 7-04370
- Zoro # G124889595
product price:Â
$
12.55
/ea
Key Features
Overall Height (In.)
5-1/8 in
Width
4 in
Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-04370
- Zoro #
- G124889595
- UPC #
- 030999658081
- Country of Origin
- Taiwan, Province of China
- Item
- Shear Pin
Dimensions
- Overall Height (In.)
- 5-1/8 in
- Width
- 4 in
- Length
- 3/8 in
Description
Shear Pin. Length: 1 3/4". Diameter: 1/4". Premium quality for longer life. Meets or exceeds manufacturer specs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.