
Snow Plow Marker 06"X12" Diamond Grade Cubed Reflective (DG3) 080
Mfr # DCS08DYE0612CUS00083
Zoro # G612524274
product price: $14.69
/eaKey Features
Legend
Snow Plow Marker
Width
6 in
Height
12 in
Thickness
0.08 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS08DYE0612CUS00083
Zoro #
G612524274
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
12 in
Thickness
0.08 in
Details
Legend
Snow Plow Marker
Material
Aluminum
Reflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: .5"; Shape: Vertical Rectangle; Legend (Text) Color: Black; Background Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.