Shop VENTUREX
See all product information
Create Account
Stereo Kids Learning Phone & Computer Headphone, 3.5mm & USB-A Adapter, Black
- Mfr # K22
- Zoro # G923390933
product price:Â
$
26.99
/ea
Key Features
Left or Right Ear
Both Left and Right
Color
Black
Wired or Wireless
Wired
Length
5.3 in
Audio Output
Stereo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G923390933
- UPC #
- 802029087099
- Country of Origin
- China
- Left or Right Ear
- Both Left and Right
- Color
- Black
- Wired or Wireless
- Wired
- Audio Output
- Stereo
- Headphone Volume Control
- No
- Material
- Plastic
- Includes
- Headset, Audio Adapter
- Battery Included
- No
- Driver Unit (mm)
- 30
- Impedance
- 32 ohm
- Power Source
- Cord
- Item
- Headset
- Bluetooth Compatible
- No
- Headsets Earpiece Design
- Binaural
- For Use With
- PC, Laptop, Tablet, and Chromebook
- Application
- Kids Learning
- Microphones Frequency
- 20-20000 Hz
Dimensions
- Length
- 5.3 in
- Width
- 0.9 in
- Height
- 0.6 in
Description
Built for Young Learners The VentureX K22 with Type-A adapter is designed to make learning simple and accessible for kids. With a quick wired headset 3.5mm jack and included adapter, it connects instantly to tablets, laptops, Chromebooks, and PCs, no setup or charging required. These wired kids headphones for school offer dependable comfort, durability, and compatibility for both traditional and modern devices, helping students stay focused and connected in every setting. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears, giving a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let each headphone for kids adapt easily to different head sizes for a secure and comfortable fit. The lightweight design keeps pressure off small ears, allowing children to learn, listen, and relax longer without discomfort. Whether used for school, homework, or creative activities, this wired kids headset stays comfortable all day. Ready for Real Life The VentureX K22 kids wired headphones with Type-A adapter are built to handle busy classrooms and home learning. The strong, tangle free cable stays neat and easy to manage, while the sturdy frame adds durability without extra weight. The included adapter expands device compatibility, making these headsets perfect for connecting to USB-A laptops, desktops, and other classroom systems. The noise reducing ear cushions block distractions, helping kids stay tuned in to lessons and learning. With simple plug and play setup and clear, balanced sound, this 3.5mm headset makes learning effortless. Every word, lesson, and song comes through clearly, helping students stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or a reliable work headset for study, the VentureX K22 with Type-A adapter blends comfort, clarity, and reliability for everyday learning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.