Wireless Bluetooth Speaker, Auracast, IPX5, 8hr Playtime, Black
- Mfr # TAS1000B/00
- Zoro # G824174267
product price:Â
$
39.99
/ea
Key Features
Color
Black
Multiple Speaker Technology
Auracast TX/RX
Charging Time
2.5 hrs
Driver Configuration
Full Range
Operating Time On Battery
8 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS1000B/00
- Zoro #
- G824174267
- UPC #
- 840063206670
- Country of Origin
- China
- Color
- Black
- Item
- Wireless speaker
- Multiple Speaker Technology
- Auracast TX/RX
- Charging Time
- 2.5 hrs
- Driver Configuration
- Full Range
- Operating Time On Battery
- 8 hrs
- Sound System
- Mono
- Sound Enhancement
- Bass+
- Water Resistance
- IPX5
- Bluetooth Version
- 5.4
- Frequency Response
- 92 Hz - 20 kHz
- Includes
- USB charging cable, Quick Start Guide, Speaker
- Bluetooth Range
- Line of sight, 30 m
- Number Of Full Range Drivers
- 1
- Bluetooth Profiles
- A2DP, AVRCP, HFP
Dimensions
- Width
- 2.95 in
- Depth
- 2.95 in
- Full Range Driver Diameter
- 40 mm
- Height
- 1.71 in
Description
The tiny dancerSlip it in your pocket. Hang it from your bag. Attach it to the handlebars of your bike.When you want bigger bassier sound than you can get from your phone, this splash-proof ultra-portable Bluetooth speaker is the perfect way to ow.Ultra-portable speaker. Pocket-sized big vibes.Funky sound with surprisingly good bass10 W max (5 W RMS), Bass+ tech, and passive radiatorPlays all day and doesn’t mind a little rain8 hours play time and built-in mic for callsHit the road ready to playSmall, tear-resistant strap and IPX5 splash proofSteady Bluetooth streaming even in busy locationsTWS and Auracast for multi-speaker setupsPhilips Entertainment app. Smart control for your speakerGrab-and-go design. Made responsiblyRCS-certied recycled plasticResponsible packagingDimensions: (HxWxD) 4.35x7.5.x7.5 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.